This product requires certification to purchase.

230 CFM Side Port Heat Recovery Ventilator

Broan-NuTone

230 CFM Side Port Heat Recovery Ventilator

  • Fast #
  • Part #BB230H75RS
  • Item #10024517
  • Manufacturer Part #B230H75RS
5 out of 5 Customer Rating
Brand image
Broan-NuTone

230 CFM Side Port Heat Recovery Ventilator

  • Fast #
  • Part #BB230H75RS
  • Item #10024517
  • Manufacturer Part #B230H75RS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
192 ft3/min
Depth
17-1/4 in
Height
17 in
Width
17-1/4 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
AMP
2.1
Volts
120V
Watts
195 W
Warranty & Product Information
Energy Star Compliant
Yes
Type
BB230H75RS
UPC
026715270149