This product requires certification to purchase.

30 in. Built-In Power Pack Insert in Stainless Steel

Broan-NuTone

30 in. Built-In Power Pack Insert in Stainless Steel

  • Fast #
  • Part #BBBN3306SSC
  • Item #11629823
  • Manufacturer Part #BBN3306SSC
5 out of 5 Customer Rating
Brand image
Broan-NuTone

30 in. Built-In Power Pack Insert in Stainless Steel

  • Fast #
  • Part #BBBN3306SSC
  • Item #11629823
  • Manufacturer Part #BBN3306SSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EZ1 Installation System: Easy single person installation in half the time for both professional and DiY installers
  • Code Ready Technology (CRT): Makes the installers job easier by automatically adjusting the CFM/fan speed to meet make-up air codes
  • Custom Built-In: Design your dream kitchen with the custom insert range hood that can be built-in to cabin
  • ADA Compatible: The purchase of a remote wall control (not included) will allow for convenient operation and is compatible with ADA applications
  • 10 minute delay off function keeps hood running after cooking to ensure smoke and odors have cleared the environment
  • Bright 2-level LED modules (included) enhance your cooking experience
  • 4-Speed back-lit soft touch control for easy operation
  • Dishwasher-safe aluminum micro mesh filters feature quick-release latch for easy removal
  • Stainless liner extension included to accommodates up to 13” deep cabinets with optional extensions available to accommodate cabinets up to 15” deep
  • Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
  • Requires Certification
Dimensions & Measurements
CFM
650 ft3/min
Depth
11-43/100 in
Duct Size
7 in;3-1/4 in x 10 in
Height
10-14/25 in
Length
11-43/100 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Filter Type
Mesh
Indoor Outdoor
Indoor
Material
Steel
Number of Lights
2
Proposition 65
Prop.65 WARNING For California ResidentsCancer and Reproductive Harmwww.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
Fan Speeds
4
Sones
0.5
Volts
120V
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
Product Type
Range Hood
Type
BBBN3306SSC
UL Listed
Yes
UPC
026715267859