This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan with Louvered Grill in White - Finish Pack - 2.0 Sones

Broan-NuTone

50 CFM Bathroom Exhaust Fan with Louvered Grill in White - Finish Pack - 2.0 Sones

  • Fast #
  • Part #B1688ESF
  • Item #11752416
  • Manufacturer Part #1688ESF
3.2 out of 5 Customer Rating
Brand image
Broan-NuTone

50 CFM Bathroom Exhaust Fan with Louvered Grill in White - Finish Pack - 2.0 Sones

  • Fast #
  • Part #B1688ESF
  • Item #11752416
  • Manufacturer Part #1688ESF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Able to install within 10 minutes with no CUTOUT or attic access required
  • Requires Certification
Dimensions & Measurements
CFM
50 ft3/min
Depth
3-5/8 in
Diameter
3 in
Duct Size
3 in
Height
3-5/8 in
Width
7-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount
Electrical & Operational Information
Sones
2
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
B1688ESF
UPC
026715275588