This product requires certification to purchase.

50 CFM Bathroom Ventilation Fan in White - Energy Star Rated

This product has been replaced by

50 CFM Bathroom Exhaust Fan with Louvered Grill in White - 2.0 Sones - Energy Star Rated
Broan-NuTone 50 CFM Bathroom Exhaust Fan with Louvered Grill in White - 2.0 Sones - Energy Star Rated
Manufacturer Part #B688ES
Broan-NuTone

50 CFM Bathroom Ventilation Fan in White - Energy Star Rated

  • Fast #
  • Part #B688E
  • Item #10936041
  • Manufacturer Part #688E
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

50 CFM Bathroom Exhaust Fan with Louvered Grill in White - 2.0 Sones - Energy Star Rated
Broan-NuTone 50 CFM Bathroom Exhaust Fan with Louvered Grill in White - 2.0 Sones - Energy Star Rated
Manufacturer Part #B688ES
Broan-NuTone

50 CFM Bathroom Ventilation Fan in White - Energy Star Rated

  • Fast #
  • Part #B688E
  • Item #10936041
  • Manufacturer Part #688E
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • Energy Star Certified at 2.0 audible sones for privacy while using your bathroom.
  • Compact housing with foldable mounting brackets for NO CUT and versatile installation
  • Powerful enough for rooms up to 45 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Double strength mounting flanges with keyhole slots
  • Quiet polymeric damper prevents cold backdrafts with no metallic clatter
  • No electrical knockout to remove
  • Requires Certification
Dimensions & Measurements
Duct Size
3 in
Characteristics & Features
Vent Duct Shape
Round
Electrical & Operational Information
Sones
2
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
B688E