This product requires certification to purchase.

Builder Chime Kit with Satin Nickel Pushbutton

Broan-NuTone

Builder Chime Kit with Satin Nickel Pushbutton

  • Fast #
  • Part #NBK131LSN
  • Item #3052768
  • Manufacturer Part #BK131LSN
4.8 out of 5 Customer Rating
Brand image
Broan-NuTone

Builder Chime Kit with Satin Nickel Pushbutton

  • Fast #
  • Part #NBK131LSN
  • Item #3052768
  • Manufacturer Part #BK131LSN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Basic white textured cover for a design that blends with builder finishing techniques
  • For use with one or two entrances; two-note chime for front door, separate one-note tone for second door so no guest will be missed
  • Order as standard pack of six to assist with your planning and still retain that economical edge
  • Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (transformer C905, included)
  • One lighted Satin Nickel Round Stucco pushbutton with non-stick action included so you have one less thing to buy and the convenience of a complete package
  • Refer to your local municipality building codes to be sure you are installing chimes that adhere to code since they vary by region
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
5 in
Length
2 in
Width
9 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Type
NBK131LSN
UPC
784891030116