This product requires certification to purchase.

Contractor Housing Pack (18) with Damper & 4 in. Duct Connector for Models 1688EF, 1671F, 1688F, E0F50, & E0F70

Broan-NuTone

Economy Series Contractor Housing Pack (18) with Damper & 4 in. Duct Connector for Models 1688EF, 1671F, 1688F, E0F50, & E0F70

  • Fast #
  • Part #B6884EH
  • Item #10936040
  • Manufacturer Part #6884EH
5 out of 5 Customer Rating
Brand image
Broan-NuTone

Economy Series Contractor Housing Pack (18) with Damper & 4 in. Duct Connector for Models 1688EF, 1671F, 1688F, E0F50, & E0F70

  • Fast #
  • Part #B6884EH
  • Item #10936040
  • Manufacturer Part #6884EH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18 bath fan housings with 4 in duct connectors attached
  • Galvanized steel housing provides durability
  • UL listed for use over the tub and shower
  • Purchase the 1688F finish pack to create a 50 CFM, 4.0 sone economy fan
  • Purchase the E0F50 finish pack to create a 70 CFM, 4.0 sone economy fan
  • Purchase the E0F70 finish pack to create a 70 CFM, 4.0 sone economy fan
  • Finish packs sold separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
50 ft3/min
Height
3-5/8 in
Length
7-1/2 in
Width
7-1/4 in
Characteristics & Features
Collection
Economy Series
Color Finish Name
Silver, White
Installation Type
Wall Mount
Material
Steel
Vent Duct Shape
Round
Electrical & Operational Information
Sones
2
Volts
120V
Warranty & Product Information
Energy Star Compliant
Yes
Type
B6884EH
UL Listed
No
UPC
026715274185