This product requires certification to purchase.

36 in. Canopy Range Hood in Stainless Steel

Broan-NuTone

Elite E60000 Series 36 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BE6036SSM
  • Item #10936043
  • Manufacturer Part #E6036SSM
5 out of 5 Customer Rating
Brand image
Broan-NuTone

Elite E60000 Series 36 in. Canopy Range Hood in Stainless Steel

  • Fast #
  • Part #BE6036SSM
  • Item #10936043
  • Manufacturer Part #E6036SSM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Equipped with a high performance 4-speed blower at 650 Max CFM to efficiently ventilate pollutants and odors out of the home
  • Sleek, 18-inch under-cabinet pro-style hood design is easy-to-clean and seamlessly matches with other kitchen appliances
  • Dishwasher safe stainless steel baffle filters designed with professional quality to remove grease and odors from high heat cooking, with a handle for easy removal and a removable grease drip rail
  • Ventilation is configurable to duct out of the hood shell in either horizontal and vertical direction with internal blowers.
  • Control the atmosphere while cooking with 3 modules of 2-level LED lighting
  • Heat Sentry® detects excessive heat and adjusts blower speed automatically to protect the integrity of the unit
  • Code Ready Technology™ (CRT) supports the installer's job by automatically adjusting the CFM/fan speed to meet local make-up air codes
  • Requires Certification
Dimensions & Measurements
Duct Size
8 in;3-1/4 in x 10 in
Width
36 in
Characteristics & Features
Collection
Elite E60000 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Filter Type
Pro-Baffle
Hood Vent Type
Under Cabinet
Installation Type
Wall Mount
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Rectangular
Electrical & Operational Information
Sones
0.3
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
772371160408