This product requires certification to purchase.

36 in. Convertible Range Hood in Stainless Steel

Broan-NuTone

Elite EW48 Series 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BEW4836SS
  • Item #8326155
  • Manufacturer Part #EW4836SS
3.7 out of 5 Customer Rating
Brand image
Broan-NuTone

Elite EW48 Series 36 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BEW4836SS
  • Item #8326155
  • Manufacturer Part #EW4836SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quiet 460 Max Blower CFM operates at a best in class 7.5 sones on high and 1.5 sones at normal speed, HVI certified
  • Tap-touch, three-speed capacitive control features a smooth, easy-to-clean surface
  • Bright 2-level LED module included
  • CRT provides the ability to meet codes and reduce airflow to 300 CFM
  • 10 minute delay-off function keeps hood running after cooking to ensure smoke and odors have cleared the environment
  • Dishwasher-safe deluxe filters feature quick-release latch for easy removal
  • Optional non-duct kit, filter included, available for indoor exhaust recirculation (Model ARKEW48, purchase separately). Non-duct replacement filters are sold separately (S99010476)
  • Install the hood so that the bottom of the unit is 24" to 30" above the cooking surface, mounting height may be affect by ceiling height
  • Requires Certification
Dimensions & Measurements
CFM
460 ft3/min
Depth
19-3/4 in
Duct Size
6 in
Height
26-5/8 in
Weight
40.6 lb
Width
35-7/8 in
Characteristics & Features
Collection
Elite EW48 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Steel
Number of Lights
1
Vent Ducted or Ductless
Recirculating
Vent Duct Shape
Round
Electrical & Operational Information
AMP
1.6
Fan Speeds
3
Sones
1.5
Volts
120V
Watts
192 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
026715261239