This product requires certification to purchase.

30 in. Convertible Range Hood in Stainless Steel

This product has been replaced by

Broan-NuTone Stainless Steel 30 in. Under Cabinet Range Hood
Broan-NuTone 30 in. Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #MTR1303SS
Broan-NuTone

Glacier 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BBCSEK130SS
  • Item #7339755
  • Manufacturer Part #BCSEK130SS
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Broan-NuTone Stainless Steel 30 in. Under Cabinet Range Hood
Broan-NuTone 30 in. Under Cabinet Range Hood in Stainless Steel
Manufacturer Part #MTR1303SS
Broan-NuTone

Glacier 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #BBCSEK130SS
  • Item #7339755
  • Manufacturer Part #BCSEK130SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR-qualified, under-cabinet convertible range hood designed with clean lines and a contemporary style to complement nearly any kitchen
  • Hidden rocker switches adjust fan speed and lighting level
  • Capture™ exhaust system and 300 MAX Blower CFM is 97.4% efficient in removal of smoke and odor from cooking
  • 2 dishwasher-safe open mesh filters feature advanced high-flow technology to grab more airborne grease
  • Heat-resistant LED lighting with ENERGY STAR qualification and 3-year warranty provides crisp, even light over the entire cooking surface
  • EZ1® system enables easy single-person installation in up to half the time of traditional methods
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
  • 1-year limited manufacturer’s warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
CFM
300 ft3/min
Depth
19-5/8 in
Duct Size
3-1/4 in x 10 in
Height
6 in
Weight
18.702 lb
Width
29-7/8 in
Characteristics & Features
Collection
Glacier
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Rocker Switch
Filter Type
Mesh
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
LED
Material
Steel
Number of Lights
2
Vent Ducted or Ductless
Recirculating
Vent Duct Shape
Round to Rectangular
Electrical & Operational Information
AMP
0.65
Fan Speeds
2
Sones
1.5
Volts
120V
Watts
78 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
026715240791