This product requires certification to purchase.

60 CFM Bath Fan Replacement Motor & Gille

Broan-NuTone

QuicKit™ 60 CFM Bath Fan Replacement Motor & Gille

  • Fast #
  • Part #BBKR60
  • Item #10254674
  • Manufacturer Part #BKR60
5 out of 5 Customer Rating
Brand image
Broan-NuTone

QuicKit™ 60 CFM Bath Fan Replacement Motor & Gille

  • Fast #
  • Part #BBKR60
  • Item #10254674
  • Manufacturer Part #BKR60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy installation: Install in 10 minutes with no wiring, cutting or drywall repair
  • Up to 50% Quieter: 3.0 Sones for quiet performance; enough sound to know your fan is on
  • Up to 20% More Power: 60 CFM - sufficient ventilation to remove odors and moisture from your bathroom
  • Fits 130 million Broan-NuTone installed bath exhaust fans
  • Low profile, bright white cover/grille blends into the ceiling
  • Genuine Broan-NuTone replacement parts, guaranteed to fit
  • HVI Certified: All air and sound ratings are designed, tested, and certified to ensure your product runs at peak performance
  • Compatible with Broan models 670, 671, 688, 689, EC50, ECF50, EC70, ECF70, ECH600, E050 and E070 with 7-1/2" x 7-1/4" fan housings or 8-1/16" x 7-3/8" housings - does not fit 8" x 8-1/4" housings
  • Compatible with NuTone models 693, 695, 696N, 695C, 695CB, 696NC, 696NCB, 690AC, 696N0, 6950 with 7-1/2" x 7-1/4" fan housings, 8" x 7-1/4" fan housings, and 8-1/16" x 7-3/8" fan housings
  • Compatible with Nautilus models N671, N688 and Aira models VSBP50M, VSBP5XM, VSBX50M with 8-1/16" x 7-3/8" fan housings and 7-1/2" x 7-1/4" fan housings- does not fit 8" x 8-1/4" housings
  • Requires Certification
Dimensions & Measurements
CFM
60 ft3/min
Depth
10-3/4 in
Height
7/8 in
Length
10-3/4 in
Width
9-3/8 in
Characteristics & Features
Collection
QuicKit™
Color Finish Name
White
Installation Type
Ceiling Mount
Material
Steel, Plastic
Material Type
Polymer
Vent Duct Material
Galvanized
Electrical & Operational Information
AMP
1.2
Sones
3
Volts
120V
Watts
144 W
Warranty & Product Information
Energy Star Compliant
No
Type
BKR60
UL Listed
Yes
UPC
026715270439