This product requires certification to purchase.

60 CFM Bathroom Exhaust Fan with LED Light - Finish Pack - 0.9 Sones - Energy Star Rated

Broan-NuTone

Roomside 60 CFM Bathroom Exhaust Fan with LED Light - Finish Pack - 0.9 Sones - Energy Star Rated

  • Fast #
  • Part #BBEL6F
  • Item #11609614
  • Manufacturer Part #BEL6F
4.3 out of 5 Customer Rating
Brand image
Broan-NuTone

Roomside 60 CFM Bathroom Exhaust Fan with LED Light - Finish Pack - 0.9 Sones - Energy Star Rated

  • Fast #
  • Part #BBEL6F
  • Item #11609614
  • Manufacturer Part #BEL6F
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Versatile Easy Installation: Room side installation makes it possible to install with no attic access and without having to cut drywall - saving time and reducing complexity.
  • SlideClip™ Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
  • Seamless Design for Easy Cleaning: Modern CleanCover™ grille blends into the ceiling and allows for quick, easy cleaning.
  • ENERGY STAR® 4.1: Reduces energy consumption by over 50% compared to standard bath fans.
  • Code Compliant: Engineered for Energy Star 4.1 meets building codes and reduces call-backs.
  • Quiet Operation: Sound as quiet as a whisper (0.9 sones) with efficient ventilation for rooms up to 45 sq. ft.
  • Durable LED Light: Long-lasting, integrated LED light is rated for 50,000 hours of life at a 3500K color temperature. Light is dimmable with the compatible wall control (sold separately).
  • EZDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
  • Housing fits the most common fan size opening, 7.5” x 7.25”
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
CFM
60 ft3/min
Depth
7-1/2 in
Duct Size
4 in
Height
5-3/4 in
Length
7-1/2 in
Width
7-1/4 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Roomside
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Installation Type
Ceiling Mount, Wall Mount
LED Light
Yes
Light Bulb Type
LED
Material
Plastic
Material Type
Polymer
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.6
Sones
0.9
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Type
BBEL6F
UL Listed
Yes