This product requires certification to purchase.

Fan & Light House Pack for Bathroom Exhaust Fans - Model BEL6F - 6 Pack

Broan-NuTone

Roomside Fan & Light House Pack for Bathroom Exhaust Fans - Model BEL6F - 6 Pack

  • Fast #
  • Part #BBELH
  • Item #11629824
  • Manufacturer Part #BELH
3.8 out of 5 Customer Rating
Brand image
Broan-NuTone

Roomside Fan & Light House Pack for Bathroom Exhaust Fans - Model BEL6F - 6 Pack

  • Fast #
  • Part #BBELH
  • Item #11629824
  • Manufacturer Part #BELH
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • EZDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing
  • Reduces humidity to prevent mold and mildew
  • Standard 6-pack includes damper and plastic duct connector
  • Finish packs sold separately
  • UL listed for use over tubs and showers
  • Innovative technology at an affordable price for cost-conscious builders and contractors
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/4 in
Height
3-5/8 in
Length
7-1/4 in
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
BEL6F
Collection
Roomside
Color Finish Name
Galvanized Steel
Installation Type
Ceiling Mount
Material
Galvanized Steel
Vent Duct Shape
Round
Warranty & Product Information
Energy Star Compliant
No
Product Type
Housing Pack
Type
BBELH
UPC
026715275205