This product requires certification to purchase.

Roomside Series Bathroom Exhaust Fan Housing (Pack of 6)

Broan-NuTone

Roomside Roomside Series Bathroom Exhaust Fan Housing (Pack of 6)

  • Fast #
  • Part #BBEH
  • Item #11609613
  • Manufacturer Part #BEH
3.2 out of 5 Customer Rating
Brand image
Broan-NuTone

Roomside Roomside Series Bathroom Exhaust Fan Housing (Pack of 6)

  • Fast #
  • Part #BBEH
  • Item #11609613
  • Manufacturer Part #BEH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized steel housing withstands humidity and provides durability
  • EZDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing
  • Reduces humidity to prevent mold and mildew
  • Standard 6-pack includes damper and plastic duct connector
  • Finish packs sold separately
  • UL listed for use over tubs and showers
  • Innovative technology at an affordable price for cost-conscious builders and contractors
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-1/4 in
Duct Size
4 in
Height
3-5/8 in
Length
7-1/4 in
Width
7-1/2 in
Characteristics & Features
Brand Model Compatibility
BE6F, BE8F
Collection
Roomside
Color Finish Category
Greys
Color Finish Name
Galvanized Steel
Indoor Outdoor
Indoor
Material
Galvanized Steel
Number of Lights
0
Vent Ducted or Ductless
Convertible
Vent Duct Shape
Round
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Housing Pack
Type
BBEH
UL Listed
Yes