This product requires certification to purchase.

110 CFM Bathroom Exhaust Fan in White

This product has been replaced by

Broan-NuTone White Bathroom Exhaust Fan in White
Broan-NuTone Selectable 50-80-110 CFM Ceiling Mount Continuous-Run Bathroom Exhaust Fan in White - Fan Only - Energy Star Rated
Manufacturer Part #PTE511RK
Broan

Ultra Green™ 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB110H
  • Item #4500039
  • Manufacturer Part #XB110H
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Broan-NuTone White Bathroom Exhaust Fan in White
Broan-NuTone Selectable 50-80-110 CFM Ceiling Mount Continuous-Run Bathroom Exhaust Fan in White - Fan Only - Energy Star Rated
Manufacturer Part #PTE511RK
Broan

Ultra Green™ 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB110H
  • Item #4500039
  • Manufacturer Part #XB110H
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • less than 0.3 Sones for Ultra quiet performance, you might not notice it's on
  • Sensaire™ humidity sensing technology, senses humidity up to 4X faster than the competition
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • ENERGY STAR® certified ventilation fan
  • UL listed for use over tubs/showers with GFCI circuit
  • Powerful enough for rooms up to 100 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
110 ft3/min
Depth
13-1/8 in
Diameter
6 in
Duct Size
6 in
Height
7-5/8 in
Length
13-1/8 in
Width
14 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Ultra Green™
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Installation Type
Ceiling Mount
Material
Plastic
Material Type
Polymeric
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.4
Automatic Shut-Off
Yes
Sones
0.3
Volts
120V
Watts
8.3 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Type
BXB110H
UL Listed
Yes
UPC
026715202874