This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan in White

This product has been replaced by

Broan-NuTone White Bathroom Exhaust Fan in White
Broan-NuTone Selectable 50-80-110 CFM Ceiling Mount Continuous-Run Bathroom Exhaust Fan in White - Fan Only - Energy Star Rated
Manufacturer Part #PTE511RK
Broan

ULTRA GREEN™ Series 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB50
  • Item #4353322
  • Manufacturer Part #XB50
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Broan-NuTone White Bathroom Exhaust Fan in White
Broan-NuTone Selectable 50-80-110 CFM Ceiling Mount Continuous-Run Bathroom Exhaust Fan in White - Fan Only - Energy Star Rated
Manufacturer Part #PTE511RK
Broan

ULTRA GREEN™ Series 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB50
  • Item #4353322
  • Manufacturer Part #XB50
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 45
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 0.3 Sones for Ultra quiet performance, you might not notice it's on
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) and for use in insulated ceilings (type IC)
  • Powerful enough for rooms up to 45 sq. ft
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
50 ft3/min
Depth
13 in
Duct Size
6 in
Height
7-5/8 in
Length
13 in
Width
14 in
Included Components
Lights Included
No
Characteristics & Features
Collection
ULTRA GREEN™ Series
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Installation Type
Ceiling Mount
LED Light
No
Light Bulb Base Type
Medium E-26
Material
Plastic
Material Type
Polymer
Vent Duct Material
Galvanized
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.3
Automatic Shut-Off
No
Sones
0.3
Volts
120V
Watts
4.9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
No
Type
BXB
UL Listed
Yes
UPC
026715201198