This product requires certification to purchase.

80 CFM Bathroom Exhaust Fan in White

This product has been replaced by

*CVR* CCN  EVOLVE PREM 50-80-110 SE
Broan-NuTone Selectable 50-80-110 CFM Ceiling Mount Continuous-Run Bathroom Exhaust Fan in White - Fan Only - Energy Star Rated
Manufacturer Part #PTE511RK
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB80
  • Item #4353328
  • Manufacturer Part #XB80
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCN  EVOLVE PREM 50-80-110 SE
Broan-NuTone Selectable 50-80-110 CFM Ceiling Mount Continuous-Run Bathroom Exhaust Fan in White - Fan Only - Energy Star Rated
Manufacturer Part #PTE511RK
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB80
  • Item #4353328
  • Manufacturer Part #XB80
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 45
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • less than 0.3 Sones for Ultra quiet performance, you might not notice it's on
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) and for use in insulated ceilings (type IC)
  • Powerful enough for rooms up to 75 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Collection:
Ultra Green™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13 in
Dimmable:
No
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Length:
13 in
Material:
Plastic
Material Type:
Polymer
Sones:
0.3
UL Listed:
Yes
UPC:
026715201174
Vent Duct Shape:
Round
Volts:
120V
Watts:
7.6 W
Width:
13-3/4 in