This product requires certification to purchase.

3 1/2 ib. Stainless Steel Cable Ties

Brock White

3 1/2 ib. Stainless Steel Cable Ties

  • Fast #
  • Part #B0320106
  • Item #1589061
  • Manufacturer Part #0320106
3.7 out of 5 Customer Rating
Brand image
Brock White

3 1/2 ib. Stainless Steel Cable Ties

  • Fast #
  • Part #B0320106
  • Item #1589061
  • Manufacturer Part #0320106
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Length
3-1/2 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Grey
Material
Stainless Steel