This product requires certification to purchase.

1/4 hp 460V 1100 RPM Condenser Motor

Bryant

1/4 hp 460V 1100 RPM Condenser Motor

  • Fast #
  • Part #RCDHC39GE464
  • Item #10269792
  • Manufacturer Part #HC39GE464
3.1 out of 5 Customer Rating
Brand image
Bryant

1/4 hp 460V 1100 RPM Condenser Motor

  • Fast #
  • Part #RCDHC39GE464
  • Item #10269792
  • Manufacturer Part #HC39GE464
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Length
5-1/2 in
Electrical & Operational Information
AMP
0.8
Horsepower
1/4 hp
MFD Rating
5 mfd
Phase
Single Phase
RPM
1100
RPM Range
900-1150
Volts
460V
Warranty & Product Information
OEM Part
Yes
Product Type
PSC
Type
BHC39GE464
UL Listed
No