This product requires certification to purchase.

12-1/4 x 11-4/5 in. Blower Wheel

Bryant

12-1/4 x 11-4/5 in. Blower Wheel

  • Fast #
  • Part #RCDLA22LA094
  • Item #10276453
  • Manufacturer Part #LA22LA094
4.3 out of 5 Customer Rating
Brand image
Bryant

12-1/4 x 11-4/5 in. Blower Wheel

  • Fast #
  • Part #RCDLA22LA094
  • Item #10276453
  • Manufacturer Part #LA22LA094
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Depth
11-4/5 in
Diameter
12-1/4 in
Length
9-1/2 in
Width
9-1/2 in
Characteristics & Features
Brand Model Compatibility
40QB-060300, 40QB-062300, 40QB-063300, 40QB-200300, 40QBS060320, 40QBS060320AH, 40QBS060320AJ, 40QBS060320BG, 40QBS060320BJ, 40QBS060320BL, 40QBS060320CF, 40QBS060320CG, 40QBS060330AL, 40QBS060520AM, 40QBS060520AN, 40QBS060520CG, 40QBS060520CJ, 40QBS060520CK
Material
Steel
Warranty & Product Information
OEM Part
Yes