This product requires certification to purchase.

18 in. 3-Blade Fan Propeller, Clockwise Rotation

Bryant

18 in. 3-Blade Fan Propeller, Clockwise Rotation

  • Fast #
  • Part #RCDLA01RA015
  • Item #10294404
  • Manufacturer Part #LA01RA015
3.9 out of 5 Customer Rating
Brand image
Bryant

18 in. 3-Blade Fan Propeller, Clockwise Rotation

  • Fast #
  • Part #RCDLA01RA015
  • Item #10294404
  • Manufacturer Part #LA01RA015
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
26°
Blade Span
18 in
Bore Size
1/2
Diameter
18 in
Characteristics & Features
Brand Model Compatibility
113ANA024000BDAA, 113ANA024000BFAA, 113ANA0240L0BFAA, 113ANA0240N0BFAA, 113ANA030000BEAA, 113ANA0300N0BEAA, 113ANW024000BDAA, 113ANW024000BFAA, 113ANW0240L0BFAA, 113ANW0240N0BFAA, 113ANW030000BEAA, 113ANW0300N0BEAA, 113APA030000BEAA, 113RNA031000BFAA
Warranty & Product Information
Type
RLA01RA015