This product requires certification to purchase.

24V Air Handler Control Board

Bryant

24V Air Handler Control Board

  • Fast #
  • Part #RCD325878751
  • Item #10294254
  • Manufacturer Part #325878-751
3.2 out of 5 Customer Rating
Brand image
Bryant

24V Air Handler Control Board

  • Fast #
  • Part #RCD325878751
  • Item #10294254
  • Manufacturer Part #325878-751
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Height
3/5 in
Length
6 in
Width
12 in
Characteristics & Features
Control Board Type
Furnace
Electrical & Operational Information
AMP
0.465
Volts
24V
Warranty & Product Information
Type
R325878751