This product requires certification to purchase.

3 in. Concentric Vent Kit

Bryant

3 in. Concentric Vent Kit

  • Fast #
  • Part #CKGAVT0801CVT
  • Item #10269637
  • Manufacturer Part #KGAVT0801CVT
4.9 out of 5 Customer Rating
Brand image
Bryant

3 in. Concentric Vent Kit

  • Fast #
  • Part #CKGAVT0801CVT
  • Item #10269637
  • Manufacturer Part #KGAVT0801CVT
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Carrier OEM Part
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3 in
Height
7-1/2 in
Length
39 in
Width
10 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Fits Model
59MN7A120V241122, 59MN7A120V241222, 59SC2C080S211120, 59SC2C100S211116, 59SC2C100S211120, 59SC2C120S241120, 59SC5A080S211120, 59SC5A080S211220, 59SC5A100S211114, 59SC5A100S211120, 59SC5A100S211214, 59SC5A100S211220, 59SC5A120S241120, 59SC5A120S241220, 59SC5A140S241120
Product Type
Concentric Vent Kit
Type
CKGAVT0801CVT