This product requires certification to purchase.

Blower Wheel

Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22LA019
  • Item #10294421
  • Manufacturer Part #LA22LA019
5 out of 5 Customer Rating
Brand image
Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22LA019
  • Item #10294421
  • Manufacturer Part #LA22LA019
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
310AAV048070AEJA, 310AAV048070AGJA, 310AAV048070EAJA, 310JAV048070AEJA, 310JAV048070AGJA, 310JAV048070EAJA, 311AAV048070AEJA, 311JAV048070AEJA, 312AAV048070AEJA, 312JAV048070AEJA, 313AAV048070AAJA, 313AAV048070ABJA, 313AAV048070ACJA
Depth:
8-1/4 in
Diameter:
11-7/8 in
Length:
12 in
Material:
Steel
OEM Part:
Yes
Type:
RLA22LA019
Width:
8-1/8 in