This product requires certification to purchase.

Blower Wheel

Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22LA095
  • Item #10294423
  • Manufacturer Part #LA22LA095
5 out of 5 Customer Rating
Brand image
Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22LA095
  • Item #10294423
  • Manufacturer Part #LA22LA095
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
394AAD000100-A, 394D000100-A, 394D000100-B, 394GAD000080-D, 394GAD000080-E, 394GAD000100-A, 394GAD000100-B, 394GAD000100-C, 394GAD000100-E, 394GAD000100AFAA, 394GAD000100AFDA, 394GAD000100GFAA, 394GAW000080-D
Depth:
6-4/5 in
Diameter:
9-1/2 in
Length:
11-3/5 in
Material:
Steel
OEM Part:
Yes
Type:
RLA22LA095
Width:
7-1/4 in