This product requires certification to purchase.

Blower Wheel

Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22ZA118
  • Item #10294428
  • Manufacturer Part #LA22ZA118
3.5 out of 5 Customer Rating
Brand image
Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22ZA118
  • Item #10294428
  • Manufacturer Part #LA22ZA118
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Length
11-3/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Energy Star Compliant
No
OEM Part
Yes
Type
RLA22ZA118
UL Listed
No