This product requires certification to purchase.

Blower Wheel

Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22ZA127
  • Item #10294432
  • Manufacturer Part #LA22ZA127
5 out of 5 Customer Rating
Brand image
Bryant

Blower Wheel

  • Fast #
  • Part #RCDLA22ZA127
  • Item #10294432
  • Manufacturer Part #LA22ZA127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Depth
10-3/5 in
Diameter
10-3/4 in
Length
11-9/10 in
Width
11-7/8 in
Characteristics & Features
Brand Model Compatibility
315AAV060110AAJA, 315AAV060110ABJA, 315AAV060110ACJA, 315AAV060110ADJA, 315AAV060110AEJA, 315AAV060110AFJA, 315AAV060110AGJA, 315JAV060110AAJA, 315JAV060110ABJA, 315JAV060110ACJA, 315JAV060110ADJA, 315JAV060110AFJA, 315JAV060110AGJA, 340AAV060080AASA
Material
Steel
Warranty & Product Information
OEM Part
Yes
Type
RLA22ZA127