This product requires certification to purchase.

Condenser Fan Blade

Bryant

Condenser Fan Blade

  • Fast #
  • Part #RCDLA01RA221
  • Item #10294408
  • Manufacturer Part #LA01RA221
4.3 out of 5 Customer Rating
Brand image
Bryant

Condenser Fan Blade

  • Fast #
  • Part #RCDLA01RA221
  • Item #10294408
  • Manufacturer Part #LA01RA221
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Blade Pitch
24°
Blade Span
20 in
Bore Size
1/2
Diameter
20 in
Length
20-1/8 in
Characteristics & Features
Brand Model Compatibility
106ANA024000BAAA, 113ANA024000BAAA, 113ANA024000BBAA, 113ANA024000BCAA, 113ANA030000BAAA, 113ANA030000BBAA, 113ANA030000BCAA, 113ANA030000BDAA, 113ANC024000BAAA, 113ANC024000BBAA, 113ANC0240N0BBAA, 113RNA024000BAAA, 113RNA024000BBAA, 113RNA024000BCAA
Warranty & Product Information
OEM Part
Yes
Type
RLA01RA221