This product requires certification to purchase.

5-29/100 x 3/8 in. Female Sweat Liquid Line Filter Drier

Bryant

P502-8 Series 5-29/100 x 3/8 in. Female Sweat Liquid Line Filter Drier

  • Fast #
  • Part #RCDP5028083S
  • Item #10276758
  • Manufacturer Part #P502-8083S
3.1 out of 5 Customer Rating
Brand image
Bryant

P502-8 Series 5-29/100 x 3/8 in. Female Sweat Liquid Line Filter Drier

  • Fast #
  • Part #RCDP5028083S
  • Item #10276758
  • Manufacturer Part #P502-8083S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
Capacity
8 cu in
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
5-29/100 in
Characteristics & Features
A2L Compatible
No
Collection
P502-8 Series
Refrigerant
R-134A
Warranty & Product Information
Product Type
Liquid Line Filter Drier
UL Listed
Yes