This product requires certification to purchase.

1/3 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor

Bryant

Totaline® 1/3 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #RCDP2578585
  • Item #10294456
  • Manufacturer Part #P257-8585
4.6 out of 5 Customer Rating
Brand image
Bryant

Totaline® 1/3 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #RCDP2578585
  • Item #10294456
  • Manufacturer Part #P257-8585
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open construction, non-ventilated motors for exhaust, air circulators, unit heaters, unit coolers and other air over applications
  • Standard efficiency
  • 26 in leads
  • Permanent split capacitor
  • Sleeve bearings
  • Automatic reset thermal protection
  • Class A insulation
  • Reversible by electrical reconnection of reversing plug
  • Requires Certification

Documents


Specifications

AMP:
6.1
Blower Type:
PSC
CSA Certified:
Yes
Collection:
Totaline®
Fan Speeds:
3
Frame Size:
48
Horsepower:
1/3 hp
Length:
6-1/10 in
MFD Rating:
5 mfd
Motor Enclosure:
Open
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
4 in
Shaft Size:
1/2 in
Temperature Range:
Up to 40 Deg F
UL Listed:
Yes
Volts:
115V
Weight:
13 lb