This product requires certification to purchase.

2 Pole 24V 40A Contactor with Screw Terminals and Lugs

Bryant

TOTALINE® 2 Pole 24V 40A Contactor with Screw Terminals and Lugs

  • Fast #
  • Part #RCDP2820421
  • Item #10294471
  • Manufacturer Part #P282-0421
4.3 out of 5 Customer Rating
Brand image
Bryant

TOTALINE® 2 Pole 24V 40A Contactor with Screw Terminals and Lugs

  • Fast #
  • Part #RCDP2820421
  • Item #10294471
  • Manufacturer Part #P282-0421
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Totaline contactors and disconnects are designed for use in residential and commercial refrigeration, air conditioning, and heating systems
  • We offer a number of contactor models in single pole, two pole, and three pole configurations, so dealers will likely find what they need for virtually any system
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/5 in
Width
2-3/5 in
Characteristics & Features
Collection
TOTALINE®
Electrical & Operational Information
AMP
40
Phase
Single Phase
Volts
24V
Warranty & Product Information
Application
Blower, Fan
Fits Model
50P1H060-301, 50PCH060-301, 50PSH018-301, 50PSH024-301, 50PSH030-301, 50PSH036-301, 50PSH042-301, 50PSH048-301, 50PSH060-301, 50PSH070-301, 50PSV018-301, 50PSV024-301, 50PSV030-301, 50PSV036-301
Product Type
2 Pole Contactor
Type
RP2820421