This product requires certification to purchase.

30A 24V Coil 1-Pole Contactor Screw Terminals

Bryant

TOTALINE® 30A 24V Coil 1-Pole Contactor Screw Terminals

  • Fast #
  • Part #RCDP2820311
  • Item #10294467
  • Manufacturer Part #P282-0311
3.8 out of 5 Customer Rating
Brand image
Bryant

TOTALINE® 30A 24V Coil 1-Pole Contactor Screw Terminals

  • Fast #
  • Part #RCDP2820311
  • Item #10294467
  • Manufacturer Part #P282-0311
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Totaline contactors and disconnects are designed for use in residential and commercial refrigeration, air conditioning, and heating systems
  • We offer a number of contactor models in single pole, two pole, and three pole configurations, so dealers will likely find what they need for virtually any system
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-13/50 in
Width
2-91/100 in
Characteristics & Features
Collection
TOTALINE®
Electrical & Operational Information
AMP
30
Volts
24V
Warranty & Product Information
Application
Blower, Fan
Fits Model
38CLC018-310, 38CLC024-300, 38CLC024-320, 38CLC030-310, 38CLC036-300, 38CLC042-300, 48HJD005-500, 48HJD005-510, 48HJD006-500, 48HJD007-500, 48HJE004-500, 48HJE005-500, 48HJE006-500, 48HJE007-500
Product Type
1 Pole Contactor
Type
RP2820311