This product requires certification to purchase.

1/2 in. MPT Drain Valve

Buckner Irrigation & Equipment

1/2 in. MPT Drain Valve

  • Fast #
  • Part #BBDV
  • Item #1802957
  • Manufacturer Part #BDV
5 out of 5 Customer Rating
Brand image
Buckner Irrigation & Equipment

1/2 in. MPT Drain Valve

  • Fast #
  • Part #BBDV
  • Item #1802957
  • Manufacturer Part #BDV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
MIPS
End Connections
MIPS
Pressure - Maximum
250 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Valve Type
Auto Drain Valve