This product requires certification to purchase.

Recycled Colored T-Shirt Rags (50 lb Box)

Buffalo Industries

Recycled Colored T-Shirt Rags (50 lb Box)

  • Fast #
  • Part #BUF10085
  • Item #9904224
  • Manufacturer Part #10085
3.7 out of 5 Customer Rating
Brand image
Buffalo Industries

Recycled Colored T-Shirt Rags (50 lb Box)

  • Fast #
  • Part #BUF10085
  • Item #9904224
  • Manufacturer Part #10085
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Colored knit t-shirt material
  • Economical wiper suitable for almost all rag needs
  • More durable than paper
  • Cut in usable-sized pieces
  • Washable & economical
  • General cleaning
  • Paint spills & cleanup
  • Staining & varnishing
  • Polishing & dusting
  • Requires Certification

Documents

Dimensions & Measurements
Length
20 in
Size
50 lb Box
Width
24 in
Characteristics & Features
Color Finish Name
Multi-color
Material
Cotton
Warranty & Product Information
Application
Dusting, General Cleaning, Polishing, Staining, Varnishes
EcoLogo Certified
No
Product Type
Rag
UPC
032479100851