This product requires certification to purchase.

3 in. Mini Louver Eave Vent in Brown 12-Pack

Builder's Best

3 in. Mini Louver Eave Vent in Brown 12-Pack

  • Fast #
  • Part #B110681
  • Item #4663610
  • Manufacturer Part #110681
5 out of 5 Customer Rating
Brand image
Builder's Best

3 in. Mini Louver Eave Vent in Brown 12-Pack

  • Fast #
  • Part #B110681
  • Item #4663610
  • Manufacturer Part #110681
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 12 Pack
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Length
5-3/5 in
Width
5-3/5 in
Characteristics & Features
Color Finish Name
Brown