This product requires certification to purchase.

3 x 5-3/5 in. Polypropylene Dryer Vent in White

Builder's Best

3 x 5-3/5 in. Polypropylene Dryer Vent in White

  • Fast #
  • Part #B111830
  • Item #9297903
  • Manufacturer Part #111830
3.6 out of 5 Customer Rating
Brand image
Builder's Best

3 x 5-3/5 in. Polypropylene Dryer Vent in White

  • Fast #
  • Part #B111830
  • Item #9297903
  • Manufacturer Part #111830
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eave vent with back draft flapper for bath or dryer vent
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Height
5-3/5 in
Width
5-3/5 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
UPC
722048118300