This product requires certification to purchase.

4 in. Dryer Vent Hood Plastic in White

Builder's Best

4 in. Dryer Vent Hood Plastic in White

  • Fast #
  • Part #B111391
  • Item #7736911
  • Manufacturer Part #111391EA
4.1 out of 5 Customer Rating
Brand image
Builder's Best

4 in. Dryer Vent Hood Plastic in White

  • Fast #
  • Part #B111391
  • Item #7736911
  • Manufacturer Part #111391EA
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Polypropylene molded plastic
  • Wide mouth opening exceeds diameter
  • Free swinging back draft flapper
  • Snap-in 1/2" grid, removable
  • 4 mouthing holes
  • Aluminum trim plate included with 11" tails
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
5-3/4 in
Length
4-1/2 in
Width
5-3/4 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene