This product requires certification to purchase.

4 in. Galvanized Steel Hood with Flapper and Screen

Builder's Best

4 in. Galvanized Steel Hood with Flapper and Screen

  • Fast #
  • Part #B111033
  • Item #7426165
  • Manufacturer Part #111033
4.8 out of 5 Customer Rating
Brand image
Builder's Best

4 in. Galvanized Steel Hood with Flapper and Screen

  • Fast #
  • Part #B111033
  • Item #7426165
  • Manufacturer Part #111033
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
7-1/2 in
Length
9-1/4 in
Width
6 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UL Listed
No