This product requires certification to purchase.

4 in. Plastic Dryer Vent in White

Builder's Best

4 in. Plastic Dryer Vent in White

  • Fast #
  • Part #B111705
  • Item #7523582
  • Manufacturer Part #111705
5 out of 5 Customer Rating
Brand image
Builder's Best

4 in. Plastic Dryer Vent in White

  • Fast #
  • Part #B111705
  • Item #7523582
  • Manufacturer Part #111705
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Weighted design helps prevent wind noise and animal entry.
  • 11″ tailpipe included
  • 7.5″ wide by 8.5″ tall face
  • Made in Canada
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
8-1/2 in
Length
11 in
Width
7-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic