This product requires certification to purchase.

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

Builder's Best

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110745
  • Item #4109361
  • Manufacturer Part #110745
3.1 out of 5 Customer Rating
Brand image
Builder's Best

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110745
  • Item #4109361
  • Manufacturer Part #110745
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Non-insulated supply/return flexible aluminum air duct
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Length
8 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
UL 181 Class 1