This product requires certification to purchase.

5-3/4 x 4 in. Under Eave Plastic in White

Builder's Best

5-3/4 x 4 in. Under Eave Plastic in White

  • Fast #
  • Part #B111804
  • Item #4822530
  • Manufacturer Part #111804
3.1 out of 5 Customer Rating
Brand image
Builder's Best

5-3/4 x 4 in. Under Eave Plastic in White

  • Fast #
  • Part #B111804
  • Item #4822530
  • Manufacturer Part #111804
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Hundred: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polypropylene molded plastic
  • Pre-drilled mounting holes
  • Back draft flapper
  • Locking ring connection on back
  • Available with ¾” connecting ring OR 3? long aluminum tail
  • Can be used for bathroom fan or dryer vent
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Length
5-3/4 in
Width
4-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic