This product requires certification to purchase.

6 in. Dryer Vent Hood in White

Builder's Best

6 in. Dryer Vent Hood in White

  • Fast #
  • Part #BSM601
  • Item #7958294
  • Manufacturer Part #SM601
5 out of 5 Customer Rating
Brand image
Builder's Best

6 in. Dryer Vent Hood in White

  • Fast #
  • Part #BSM601
  • Item #7958294
  • Manufacturer Part #SM601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty plastic wall vent hood with spring flapper and removable screen
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
No