This product requires certification to purchase.

6 in. Flush Louvered Plastic Face Plate in Brown

Builder's Best

6 in. Flush Louvered Plastic Face Plate in Brown

  • Fast #
  • Part #B110844
  • Item #7333936
  • Manufacturer Part #110844
4.1 out of 5 Customer Rating
Brand image
Builder's Best

6 in. Flush Louvered Plastic Face Plate in Brown

  • Fast #
  • Part #B110844
  • Item #7333936
  • Manufacturer Part #110844
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6 in. Diameter
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
8-1/5 in
Width
8-1/5 in
Characteristics & Features
Color Finish Name
Brown
Material
Plastic