This product requires certification to purchase.

6 in. Paintable Dryer Vent Hood 12 Piece

Builder's Best

6 in. Paintable Dryer Vent Hood 12 Piece

  • Fast #
  • Part #B110885
  • Item #4912483
  • Manufacturer Part #110885
4.8 out of 5 Customer Rating
Brand image
Builder's Best

6 in. Paintable Dryer Vent Hood 12 Piece

  • Fast #
  • Part #B110885
  • Item #4912483
  • Manufacturer Part #110885
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 in. Diameter
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
14-1/4 in
Width
6 in