This product requires certification to purchase.

7 x 3-3/8 x 4 in. Galvanized Steel Wall Vent in Dark Grey

Builder's Best

7 x 3-3/8 x 4 in. Galvanized Steel Wall Vent in Dark Grey

  • Fast #
  • Part #B112420
  • Item #8229790
  • Manufacturer Part #112420
4.4 out of 5 Customer Rating
Brand image
Builder's Best

7 x 3-3/8 x 4 in. Galvanized Steel Wall Vent in Dark Grey

  • Fast #
  • Part #B112420
  • Item #8229790
  • Manufacturer Part #112420
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized wide mouth hood with flapper and screen, flush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
7 in
Length
3-3/8 in
Characteristics & Features
Color Finish Name
Dark Grey
Material
Steel