This product requires certification to purchase.

7 in. Dryer Vent Hood in Mill Aluminum

Builder's Best

AWM604 7 in. Dryer Vent Hood in Mill Aluminum

  • Fast #
  • Part #B112436
  • Item #9258897
  • Manufacturer Part #112436
3.5 out of 5 Customer Rating
Brand image
Builder's Best

AWM604 7 in. Dryer Vent Hood in Mill Aluminum

  • Fast #
  • Part #B112436
  • Item #9258897
  • Manufacturer Part #112436
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aluminum wide mouth hood with screen, flush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Gauge (metal)
24 ga
Height
10 in
Length
4-1/2 in
Width
8-1/4 in
Characteristics & Features
Collection
AWM604
Color Finish Name
Mill
Material
Aluminum
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
UL Listed
No