This product requires certification to purchase.

4 in. Dryer Vent Hood Steel

Builder's Best

GWM420 Series 4 in. Dryer Vent Hood Steel

  • Fast #
  • Part #B111157
  • Item #9508629
  • Manufacturer Part #111157
3.6 out of 5 Customer Rating
Brand image
Builder's Best

GWM420 Series 4 in. Dryer Vent Hood Steel

  • Fast #
  • Part #B111157
  • Item #9508629
  • Manufacturer Part #111157
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Riveted construction, no caulk
  • Four mounting holes
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
30 ga
Characteristics & Features
Collection
GWM420 Series
Material
Steel