This product requires certification to purchase.

4 in. Dryer Vent Hood in Mill Galvanized Steel

Builder's Best

GWM624 4 in. Dryer Vent Hood in Mill Galvanized Steel

  • Fast #
  • Part #B111229
  • Item #9258899
  • Manufacturer Part #111229
5 out of 5 Customer Rating
Brand image
Builder's Best

GWM624 4 in. Dryer Vent Hood in Mill Galvanized Steel

  • Fast #
  • Part #B111229
  • Item #9258899
  • Manufacturer Part #111229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized wide mouth hood with flapper and screen, flush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
26 ga
Height
7 in
Length
3-3/8 in
Width
5-1/4 in
Characteristics & Features
Collection
GWM624
Color Finish Name
Mill
Material
Steel
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
UL Listed
No