This product requires certification to purchase.

2-4/5 in. 14W LED Recessed Housing & Trim in White

Bulbrite Industries

2-4/5 in. 14W LED Recessed Housing & Trim in White

  • Fast #
  • Part #B773181
  • Item #9807522
  • Manufacturer Part #773181
4 out of 5 Customer Rating
Brand image
Bulbrite Industries

2-4/5 in. 14W LED Recessed Housing & Trim in White

  • Fast #
  • Part #B773181
  • Item #9807522
  • Manufacturer Part #773181
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • LED recessed downlight with E26 quick connect adaptor
  • Can be hardwired or used in a medium base socket
  • Energy star rating makes this product eligible for many regional rebates
  • High 90 CRI offers excellent color rendering
  • Complies with the requirements of Appendix JA8 of the title 24 Part 6 2016 building Energy Efficiency Standards for residential and non residential buildings which may classify a luminaire as high efficacy
  • Adjustable gimbal ring allows for 360° rotation of the light with up to 35° tilt for maximum control
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
110°
Length
7-1/5 in
Width
2-4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Lighting Direction
Down Lighting
Number of Lights
1
Electrical & Operational Information
Lumens
1100
Number Of Hours
50000 hr
Volts
120V
Watts
14 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
739698774596