This product requires certification to purchase.

9W LED 4in. Retrofit Round Recessed Downlight, 4000K Dimmable in White

Bulbrite Industries

9W LED 4in. Retrofit Round Recessed Downlight, 4000K Dimmable in White

  • Fast #
  • Part #B773117
  • Item #10613234
  • Manufacturer Part #LED9REC/4/940/WHRD/D
5 out of 5 Customer Rating
Brand image
Bulbrite Industries

9W LED 4in. Retrofit Round Recessed Downlight, 4000K Dimmable in White

  • Fast #
  • Part #B773117
  • Item #10613234
  • Manufacturer Part #LED9REC/4/940/WHRD/D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LED recessed downlight with E26 quick connect adaptor
  • Can be hardwired or used in a medium base socket
  • High-CRI of 90 offers excellent color rendering
  • Complies with the requirements of appendix JA8 of the Title 24 Part 6 2019 building energy efficiency standards for residential and non-residential buildings which may classify a luminaire as high efficacy
  • Baffled to reduce glare
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
110°
Depth
5-64/125 in
Length
2-2/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
650
Lumens per Watt
72.2
Number Of Hours
50000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
Application
Commercial, Residential
Type
B773117
UL Listed
Yes
UPC
739698774558