This product requires certification to purchase.

Pack of (6) 5.1W B11 Dimmable 3000K LED Buulbs with E12 Candle Base

Bulbrite Industries

Pack of (6) 5.1W B11 Dimmable 3000K LED Buulbs with E12 Candle Base

  • Fast #
  • Part #M776233
  • Item #12177001
  • Manufacturer Part #776233
4.4 out of 5 Customer Rating
Brand image
Bulbrite Industries

Pack of (6) 5.1W B11 Dimmable 3000K LED Buulbs with E12 Candle Base

  • Fast #
  • Part #M776233
  • Item #12177001
  • Manufacturer Part #776233
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pack of 6 bulbs
  • These are equivalent to 60 W incandescent bulbs
  • Dimmable and engineered for reliability up to 15,000 hours
  • 3000K soft white light
  • 2 year limited warranty
  • Requires Certification
Characteristics & Features
Dimmable
Yes
Light Bulb Base Type
E12
Light Bulb Shape Code
B11
Light Bulb Type
LED
Electrical & Operational Information
Lumens
500
Number Of Hours
15000 hr
Watt Equivalency
60 W
Watts
5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
M776233
UPC
739698762333